Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476H70

  • Mfr # 476H70

  • Zoro # G5125561


product price: $13.99
/ea

Key Features

Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H70
Zoro #
G5125561
UPC #
00194484048211
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1926.32
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1926.32
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.