Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476H92

  • Mfr # 476H92

  • Zoro # G5125692


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Construction In Progress
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H92
Zoro #
G5125692
UPC #
00194484048341
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Head Protection
Sign Header Background Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Construction In Progress
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-905, PPEQ-906
Chemical Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction In Progress, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products