Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476H99

  • Mfr # 476H99

  • Zoro # G5279099


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H99
Zoro #
G5279099
UPC #
00194484048396
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Look Out For Construction Traffic
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend Style
Text
Write on Surface
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header Background Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products