Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476J96

  • Mfr # 476J96

  • Zoro # G5799637


product price:  $13.39
/ea

Key Features

Header
Danger
Legend
Construction Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476J96
Zoro #
G5799637
UPC #
00194484189495
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Construction Personnel Only
Chemical Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.