Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476K70

  • Mfr # 476K70
  • Zoro # G5838590

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476K70
Zoro #
G5838590
UPC #
00194484190194
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend
Crane Overhead. Proceed With Caution
Sign Header Background Color
Red
Sign Mounting Location
Wall
Legend Pictogram Description
Equipment Hazard
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Legend Pictogram ID
PEQM-65
Mirror Print
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.