Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476L39

  • Mfr # 476L39

  • Zoro # G5831310


product price: $13.99
/ea

Key Features

Header
Danger
Legend
OPEN PIT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L39
Zoro #
G5831310
UPC #
00194484190781
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN PIT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Protective Coating
Clear Liquid Laminate
Sign Legend
Open Pit
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Danger
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.