Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476L76

  • Mfr # 476L76

  • Zoro # G5870757


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L76
Zoro #
G5870757
UPC #
00194484191122
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend
Replace Guards And Barriers Immediately
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Replace Guards And Barriers Immediately, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products