Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476M03

  • Mfr # 476M03

  • Zoro # G5844778


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Construction Area Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M03
Zoro #
G5844778
UPC #
00194484191368
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Construction Area Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Construction Area Violators Will Be Prosecuted
Sign Header
No Trespassing
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header Background Color
Green
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.