Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476P35

  • Mfr # 476P35

  • Zoro # G5866767


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCK
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P35
Zoro #
G5866767
UPC #
00194484192723
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCK
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Watch For Lift Truck
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Truck, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products