Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476P97

  • Mfr # 476P97

  • Zoro # G5899551


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P97
Zoro #
G5899551
UPC #
00194484193294
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Forklift Traffic Stay Clear
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.