Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476R04

  • Mfr # 476R04

  • Zoro # G5830723


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R04
Zoro #
G5830723
UPC #
00194484193348
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Look Out For Fork Lifts
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products