Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476R16

  • Mfr # 476R16

  • Zoro # G5812462


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R16
Zoro #
G5812462
UPC #
00194484193461
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-131
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Sign Legend
Look Out For Lift Trucks
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Write on Surface
No
Legend Pictogram Description
Forklift
Material Properties
Rigid
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.