Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476R55

  • Mfr # 476R55

  • Zoro # G5867482


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R55
Zoro #
G5867482
UPC #
00194484193836
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
1910.178(l)(2), ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Sign Legend
Authorized Drivers Only Are Allowed To Operate Lift Trucks
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Drivers Only Are Allowed To Operate Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.