Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476R76

  • Mfr # 476R76

  • Zoro # G5797290


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
LOOK OUT FOR FORK LIFTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R76
Zoro #
G5797290
UPC #
00194484194048
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Warning
Legend
LOOK OUT FOR FORK LIFTS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Look Out For Fork Lifts
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Background Color
Orange
Metal Detectable
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mirror Print
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products