Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D50

  • Mfr # 477D50

  • Zoro # G5897372


product price: $13.99
/ea

Key Features

Header
No Header
Legend
DRIVERS CHOCK WHEELS AND TURN OFF ENGINE DURING LOADING & UNLOADING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D50
Zoro #
G5897372
UPC #
00194484194338
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
DRIVERS CHOCK WHEELS AND TURN OFF ENGINE DURING LOADING & UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Drivers Chock Wheels And Turn Off Engine During Loading & Unloading
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Metal Detectable
No
Material Properties
Rigid
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drivers Chock Wheels And Turn Off Engine During Loading & Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.