Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D73

  • Mfr # 477D73

  • Zoro # G5859651


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
RAIL CAR WHEELS MUST BE CHOCKED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D73
Zoro #
G5859651
UPC #
00194484194550
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
RAIL CAR WHEELS MUST BE CHOCKED
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
Caution
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header Text Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
Rail Car Wheels Must Be Chocked
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Header Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rail Car Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products