Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D97

  • Mfr # 477D97

  • Zoro # G5809811


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
ALL DRIVERS MUST CHOCK WHEELS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D97
Zoro #
G5809811
UPC #
00194484194789
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
ALL DRIVERS MUST CHOCK WHEELS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Chemical Resistant
Yes
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend
All Drivers Must Chock Wheels
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Chock Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.