Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477G38

  • Mfr # 477G38

  • Zoro # G5817968


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
PLEASE WEAR YOUR SEAT BELT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G38
Zoro #
G5817968
UPC #
00194484195984
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
PLEASE WEAR YOUR SEAT BELT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Green
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend
Please Wear Your Seat Belt
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Sign Format
Other Format
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Wear Your Seat Belt, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.