Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477G82

  • Mfr # 477G82

  • Zoro # G5788820


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
VEHICLES MUST COME TO A COMPLETE STOP BEFORE PROCEEDING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G82
Zoro #
G5788820
UPC #
00194484208219
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
VEHICLES MUST COME TO A COMPLETE STOP BEFORE PROCEEDING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Header
No Header
Chemical Resistant
Yes
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Vehicles Must Come To A Complete Stop Before Proceeding
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Vehicles Must Come To A Complete Stop Before Proceeding, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.