Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477H36

  • Mfr # 477H36

  • Zoro # G5772833


product price: $13.99
/ea

Key Features

Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477H36
Zoro #
G5772833
UPC #
00194484208271
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Caution
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Sound Horn Proceed Slowly
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.