Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477H75

  • Mfr # 477H75

  • Zoro # G5839047


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
LOOK OUT FOR CARS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477H75
Zoro #
G5839047
UPC #
00194484208516
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR CARS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Look Out For Cars
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Cars, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.