Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477J45

  • Mfr # 477J45

  • Zoro # G5868952


product price: $28.89
/ea

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J45
Zoro #
G5868952
UPC #
00194484208851
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Red
Average Outdoor Durability
3 yr
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Fire Lane Keep Clear
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
Yes
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
No Header
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.