Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478J77

  • Mfr # 478J77

  • Zoro # G5836229


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J77
Zoro #
G5836229
UPC #
00194484214951
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Sign Header
Warning
Sign Legend
Flammable Liquids
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black, Orange
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.