Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478K52

  • Mfr # 478K52

  • Zoro # G5890619


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
THINK WHEN REFUELING EQUIPMENT TO USE PROPER FUEL GAS, DIESEL AND MIX ARE ALL DIFFERENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K52
Zoro #
G5890619
UPC #
00194484215583
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THINK WHEN REFUELING EQUIPMENT TO USE PROPER FUEL GAS, DIESEL AND MIX ARE ALL DIFFERENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Legend
Think When Refueling Equipment To Use Proper Fuel Gas, Diesel And Mix Are All Different
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think When Refueling Equipment To Use Proper Fuel Gas, Diesel And Mix Are All Different, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.