Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478M25

  • Mfr # 478M25

  • Zoro # G5777891


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M25
Zoro #
G5777891
UPC #
00194484216993
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Legend
Do Not Enter While Machinery In Motion
Glow In The Dark
No
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Background Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products