Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478M68

  • Mfr # 478M68

  • Zoro # G5836962


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M68
Zoro #
G5836962
UPC #
00194484217419
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT REACH INTO RUNNING EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Caution
Sign Header Background Color
Black
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend
Do Not Reach Into Running Equipment
Sign Header Text Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.