Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478M94

  • Mfr # 478M94

  • Zoro # G5809638


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
AUTOMATIC START EQUIPMENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M94
Zoro #
G5809638
UPC #
00194484217679
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
AUTOMATIC START EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Sign Header Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend
Automatic Start Equipment
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.