Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478N08

  • Mfr # 478N08
  • Zoro # G5903149

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Demolition Work In Progress
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478N08
Zoro #
G5903149
UPC #
00194484270148
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Demolition Work In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.850
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Demolition Work In Progress
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.850
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Demolition Work In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.