Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478R96

  • Mfr # 478R96

  • Zoro # G5861593


product price: $13.99
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R96
Zoro #
G5861593
UPC #
00194484220419
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Rotating Machinery
ANSI 969 Compliant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rotating Machinery, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.