Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478T26

  • Mfr # 478T26

  • Zoro # G5866782


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T26
Zoro #
G5866782
UPC #
00194484220679
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
STARTS AUTOMATICALLY PROCEED WITH CAUTION, DEATH OR SEVERE INJURY WILL RESULT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black, Yellow
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend
Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result.
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.