Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478V16

  • Mfr # 478V16

  • Zoro # G5777620


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V16
Zoro #
G5777620
UPC #
00194484222178
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
CLEAN MACHINE AT THE END OF EACH SHIFT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend
Clean Machine At The End Of Each Shift
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header
Notice
Sign Header Background Color
Blue
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.