Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478V41

  • Mfr # 478V41

  • Zoro # G5838292


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V41
Zoro #
G5838292
UPC #
00194484222406
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Sign Header
Be Careful
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Material Properties
Rigid
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Every Machine In This Department Is Dangerous
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Every Machine In This Department Is Dangerous, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.