Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478W30

  • Mfr # 478W30

  • Zoro # G5866371


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W30
Zoro #
G5866371
UPC #
00194484223229
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Clear Of Moving Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Orange
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Orange
Sign Header
Warning
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Keep Hands Clear Of Moving Machinery
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear Of Moving Machinery, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.