Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478X95

  • Mfr # 478X95

  • Zoro # G5844041


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X95
Zoro #
G5844041
UPC #
00194484224622
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
No Header
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.