Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479F56

  • Mfr # 479F56

  • Zoro # G5838940


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
LIVE STEAM.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F56
Zoro #
G5838940
UPC #
00194484229542
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
LIVE STEAM.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header
Danger
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Live Steam.
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Steam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.