Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479G17

  • Mfr # 479G17

  • Zoro # G5775627


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Unsafe Roof Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G17
Zoro #
G5775627
UPC #
00194484230128
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Unsafe Roof Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Unsafe Roof Keep Off
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Header Style
Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Danger
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unsafe Roof Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.