Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479G39

  • Mfr # 479G39

  • Zoro # G5859277


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
WATCH OUT FOR MOVING EQUIPMENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G39
Zoro #
G5859277
UPC #
00194484230333
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
WATCH OUT FOR MOVING EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Glow In The Dark
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Watch Out For Moving Equipment
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Moving Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.