Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479H33

  • Mfr # 479H33

  • Zoro # G5842398


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Breathing Apparatus Inside
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H33
Zoro #
G5842398
UPC #
00194484231156
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Breathing Apparatus Inside
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Glow In The Dark
No
Material Properties
Rigid
Sign Header
Emergency
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend
Breathing Apparatus Inside
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Breathing Apparatus Inside, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.