Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479J15

  • Mfr # 479J15

  • Zoro # G5837242


product price: $13.99
/ea

Key Features

Header
No Header
Legend
PROCEED WITH CAUTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J15
Zoro #
G5837242
UPC #
00194484231941
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
PROCEED WITH CAUTION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1417(e)(1)(iv), OSHA 29 CFR 1926.1425
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend
Overhead Crane Area Proceed With Caution
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Black, Yellow
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1417(e)(1)(iv), OSHA 29 CFR 1926.1425
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Overhead Crane Area Proceed With Caution, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.