Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479J34

  • Mfr # 479J34

  • Zoro # G5871673


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
SAFETY...WORK SAFELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J34
Zoro #
G5871673
UPC #
00194484232139
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SAFETY...WORK SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Header
Think
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Safety...Work Safely
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety...Work Safely, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.