Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479K53

  • Mfr # 479K53

  • Zoro # G5866837


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K53
Zoro #
G5866837
UPC #
00194484233235
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Legend
Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products