Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479L03

  • Mfr # 479L03
  • Zoro # G5814599

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479L03
Zoro #
G5814599
UPC #
00194484233709
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.