Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479N88

  • Mfr # 479N88
  • Zoro # G5884669

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
High Voltage Do Not Enter This Enclosure
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479N88
Zoro #
G5884669
UPC #
00194484235642
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
High Voltage Do Not Enter This Enclosure
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
High Voltage Do Not Enter This Enclosure
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Do Not Enter This Enclosure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.