Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P46

  • Mfr # 479P46

  • Zoro # G5855722


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
High Voltage
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P46
Zoro #
G5855722
UPC #
00194484236120
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend
High Voltage
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Danger
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.