Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479R88

  • Mfr # 479R88

  • Zoro # G5830330


product price: $28.89
/ea

Key Features

Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R88
Zoro #
G5830330
UPC #
00194484237295
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Sign Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Corrosion Resistant
No
Minimum Application Temperature
-50 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Danger
Maximum Service Temperature
190 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.