Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479T54

  • Mfr # 479T54

  • Zoro # G5797351


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
High Voltage Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T54
Zoro #
G5797351
UPC #
00194484237905
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend
High Voltage Keep Off
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.