Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479U17

  • Mfr # 479U17

  • Zoro # G5855810


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U17
Zoro #
G5855810
UPC #
00194484238407
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Corrosion Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Legend
High Voltage Keep Out
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.