Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479V15

  • Mfr # 479V15

  • Zoro # G5938331


product price: $13.99
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V15
Zoro #
G5938331
UPC #
00194484270902
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Sign Header
Danger
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend
High Voltage Unauthorized Personnel Keep Out
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.