Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479V68

  • Mfr # 479V68

  • Zoro # G5838310


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
High Voltage Within Keep Out Contact Will Result In Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V68
Zoro #
G5838310
UPC #
00194484239640
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Within Keep Out Contact Will Result In Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
High Voltage Within. Keep Out. Contact Will Result In Serious Shock Or Death.
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Within. Keep Out. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.