Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479W78

  • Mfr # 479W78

  • Zoro # G5836350


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W78
Zoro #
G5836350
UPC #
00194484240660
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header Text Color
Black
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Sign Legend
High Voltage
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.